Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 96 mm H, Natural, 51 mm Dia, PK500

  • Mfr # PLA-03171

  • Zoro # G0214027


product price: $676.99
/pk 500, $1.35/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Special Features
More Rigid than LDPE or PP Bottles, Packaging Weight for General-Purpose Applications, Suggested for Daily Working Solutions Like Buffers and Bench Reagents, Wide Mouth for Easy Access
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03171
Zoro #
G0214027
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
38-415 mm
Screw Closure Size
38-415 mm
Overall Height - Metric
96 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
51 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Special Features
More Rigid than LDPE or PP Bottles, Packaging Weight for General-Purpose Applications, Suggested for Daily Working Solutions Like Buffers and Bench Reagents, Wide Mouth for Easy Access
Labware Body Material
HDPE
Glassware Class
Not Rated
Labware Clarity
Opaque
Labware Capacity - Metric
120 mL
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Body Color
Natural
Pre-Cleaned
None
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Polypropylene
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Capacity - English
4 oz
Includes Closure
Yes
Labware Closure Color
Natural
Bottle/Jar Shape
Round
Capacity - Metric
120 mL
Closure Included
Yes
Nominal Capacity - Metric
120 mL
Basic Material
Plastic
Clarity
Translucent
Closure Liner Design
Molded-In Seal Ring
Closure Color
Natural
Capacity - English
4 fl oz
Bottle Type
Sampling
Numbers of Bottles Included
500
Graduated
No
Closure Type
Screw On
Nominal Capacity - English
4 oz
Body Color
Natural
Body Material
HDPE
Closure Liner Material
Unlined

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 96 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.