Zoro Homepage

Bottle, 98 mm H, Natural, 51 mm Dia, PK72

  • Mfr # PLA-03153

  • Zoro # G0214386


product price: $108.99
/pk 72, $1.51/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Closure Liner Design
Molded-In Seal Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03153
Zoro #
G0214386
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Screw Closure Size
24-415 mm
Screw Closure Size
24-415 mm
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
24 mm
Overall Height - Metric
98 mm
Mouth Size
Narrow

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 98 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.