Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 64 mm H, Amber, PK280

  • Mfr # 322021-0030

  • Zoro # G6163404


product price: $785.99
/pk 280, $2.81/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Screw Closure Size
20 mm
Special Features
Heavy-Walled, Shatter Resistant and Durable, Space-Saving Square Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322021-0030
Zoro #
G6163404
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20 mm
Neck Inside Diameter - Metric
14 mm
Body Diameter - Metric
68 mm
Overall Height - Metric
64 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Special Features
Heavy-Walled, Shatter Resistant and Durable, Space-Saving Square Design
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Capacity - Metric
30 mL
Body Color
Amber
Graduated
Yes
Closure Liner Material
Unlined
Numbers of Bottles Included
280
Bottle Type
Media
Closure Color
Amber
Body Material
PETG
Capacity - English
1 fl oz
Closure Included
Yes
USP Specification
Type VI
Basic Material
Plastic

Description

Bottle, Body Color Amber, Body Material PETG, Body Diameter - Metric 68 mm, Bottle Type Media, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 64 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.