Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 64 mm H, Clear, PK24

  • Mfr # 2019-0030

  • Zoro # G6976858


product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Sterile
Special Features
Heat-Shrink Band Around Closure and Neck for Tamper-Evident Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2019-0030
Zoro #
G6976858
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20 mm
Overall Height - Metric
64 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
14 mm
Body Diameter - Metric
68 mm

Details

Item
Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Sterile
Special Features
Heat-Shrink Band Around Closure and Neck for Tamper-Evident Seal
Standards
SAL 10-6
Pre-Cleaned
None
Basic Material
Plastic
Numbers of Bottles Included
96
Body Material
PETG
USP Specification
Type VI
Body Color
Clear
Closure Liner Material
Unlined
Capacity - English
1 fl oz
Bottle Type
Sampling
Capacity - Metric
30 mL
Graduated
Yes
Closure Included
Yes
Clarity
Transparent
Closure Color
Natural

Description

Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 64 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material HDPE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.