Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 64 mm H, Natural, PK12

  • Mfr # 2016-0030

  • Zoro # G3484662


product price: $43.29
/pk 12, $3.61/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016-0030
Zoro #
G3484662
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20 mm
Neck Inside Diameter - Metric
14 mm
Overall Width - Metric
38.61 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
64 mm
Body Diameter - Metric
68 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Manufactured from Non-Toxic Materials
Standards
FDA CFR 21
Glassware Class
Not Rated
Nominal Capacity - Metric
30 mL
USP Specification
Type VI
Capacity - Metric
30 mL
Numbers of Bottles Included
72
Bottle Type
Storage
Closure Liner Material
Unlined
Graduated
Yes
Basic Material
Plastic
Body Material
PPCO
Closure Included
Yes
Capacity - English
1 fl oz
Nominal Capacity - English
1 oz
Clarity
Transparent
Closure Color
Natural
Closure Type
Screw On
Body Color
Natural

Description

Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 64 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.