Zoro Homepage

Bottle, 74 mm H, Clear, 64 mm Dia, PK4

  • Mfr # 2116-0125

  • Zoro # G6169105


product price: $61.29
/pk 4, $15.32/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Not Liquid Leakproof, Not Recommended for Liquid Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116-0125
Zoro #
G6169105
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
70 mm
Body Diameter - Metric
64 mm
Mouth Size
Wide
Overall Height - Metric
74 mm
Neck Inside Diameter - Metric
64 mm

Description

Bottle, Body Color Clear, Body Material Polycarbonate, Body Diameter - Metric 64 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 74 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 70 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.