Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 127 mm H, Natural, 61 mm Dia, PK250

  • Mfr # PLA-03173

  • Zoro # G0213774


product price: $490.99
/pk 250, $1.96/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03173
Zoro #
G0213774
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
43-415 mm
Screw Closure Size
43-415 mm
Body Diameter - Metric
61 mm
Overall Height - Metric
127 mm
Mouth Size
Wide
Minimum Screw Closure Size
43 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Polypropylene
Includes Closure
Yes
Labware Capacity - Metric
240 mL
Bottle/Jar Type
Sampling
Glassware Class
Not Rated
Labware Basic Material
Plastic
Labware Body Color
Natural
Labware Capacity - English
8 oz
Labware Body Material
HDPE
Special Features
More Rigid than LDPE or PP Bottles, Packaging Weight for General-Purpose Applications, Suggested for Daily Working Solutions Like Buffers and Bench Reagents, Wide Mouth for Easy Access
Labware Clarity
Opaque
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Natural
Bottle/Jar Shape
Round
Labware Closure Liner Design
Molded-In Seal Ring
Pre-Cleaned
None
Labware Closure Type
Screw On
Numbers of Bottles Included
250
Bottle Type
Sampling
Closure Type
Screw On
Capacity - Metric
240 mL
Graduated
No
Body Color
Natural
Basic Material
Plastic
Closure Liner Design
Molded-In Seal Ring
Closure Included
Yes
Closure Liner Material
Unlined
Clarity
Translucent
Nominal Capacity - English
8 oz
Body Material
HDPE
Capacity - English
8 fl oz
Closure Color
Natural
Nominal Capacity - Metric
240 mL

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.