Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 131 mm H, Natural, 61 mm Dia, PK72

  • Mfr # PLA-03155

  • Zoro # G0213808


product price: $170.99
/pk 72, $2.37/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Capacity - English
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03155
Zoro #
G0213808
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24-415 mm
Labware Screw Closure Size
24-415 mm
Overall Height - Metric
131 mm
Body Diameter - Metric
61 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Capacity - English
8 oz
Labware Closure Color
Natural
Labware Body Material
HDPE
Special Features
Good Chemical Compatibility, Narrow Mouth Makes this an Easy to Pour Option, Packaging Weight for Light-Duty Applications
Includes Closure
Yes
Labware Capacity - Metric
240 mL
Bottle/Jar Type
Sampling
Labware Clarity
Opaque
Labware Basic Material
Plastic
Glassware Class
Not Rated
Pre-Cleaned
None
Labware Closure Liner Material
Polypropylene
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Natural
Bottle/Jar Shape
Round
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Material
Polypropylene
Graduated
No
Body Material
HDPE
Capacity - Metric
240 mL
Closure Color
Natural
Clarity
Translucent
Closure Liner Material
Unlined
Nominal Capacity - Metric
240 mL
Closure Type
Screw On
Nominal Capacity - English
8 oz
Body Color
Natural
Bottle Type
Sampling
Closure Liner Design
Molded-In Seal Ring
Closure Included
Yes
Basic Material
Plastic
Includes Label
Yes
Numbers of Bottles Included
72
Capacity - English
8 fl oz

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.