Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 127 mm H, Natural, 61 mm Dia, PK72

  • Mfr # PLA-03174

  • Zoro # G0214289


product price: $189.99
/pk 72, $2.64/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03174
Zoro #
G0214289
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
43-415 mm
Screw Closure Size
43-415 mm
Overall Height - Metric
127 mm
Mouth Size
Wide
Minimum Screw Closure Size
43 mm
Body Diameter - Metric
61 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Basic Material
Plastic
Labware Clarity
Opaque
Labware Closure Type
Screw On
Special Features
More Rigid than LDPE or PP Bottles, Packaging Weight for General-Purpose Applications, Suggested for Daily Working Solutions Like Buffers and Bench Reagents, Wide Mouth for Easy Access
Includes Closure
Yes
Labware Closure Material
Polypropylene
Glassware Class
Not Rated
Labware Closure Liner Material
Polypropylene
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Labware Body Material
HDPE
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Natural
Labware Closure Color
Natural
Labware Closure Liner Design
Molded-In Seal Ring
Labware Capacity - English
8 oz
Labware Capacity - Metric
240 mL
Nominal Capacity - Metric
240 mL
Numbers of Bottles Included
72
Closure Type
Screw On
Basic Material
Plastic
Body Color
Natural
Includes Label
Yes
Capacity - Metric
240 mL
Graduated
No
Closure Color
Natural
Bottle Type
Sampling
Nominal Capacity - English
8 oz
Capacity - English
8 fl oz
Clarity
Translucent
Closure Liner Design
Molded-In Seal Ring
Closure Liner Material
Unlined
Body Material
HDPE
Closure Included
Yes

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.