Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 82 mm H, Clear, PK24

  • Mfr # 2019-0060

  • Zoro # G6077006


product price: $135.99
/pk 24, $5.67/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Square
Pre-Cleaned
None
Screw Closure Size
24 mm
Standards
SAL 10-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2019-0060
Zoro #
G6077006
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24 mm
Overall Height - Metric
82 mm
Body Diameter - Metric
68 mm
Neck Inside Diameter - Metric
18 mm
Mouth Size
Narrow

Details

Item
Bottle
Autoclavable
No
Shape
Square
Pre-Cleaned
None
Standards
SAL 10-6
Sterile/Non-Sterile
Sterile
Special Features
Heat-Shrink Band Around Closure and Neck for Tamper-Evident Seal
Bottle Type
Sampling
Closure Included
Yes
Clarity
Transparent
Basic Material
Plastic
Closure Liner Material
Unlined
Closure Color
Natural
USP Specification
Type VI
Body Material
PETG
Capacity - Metric
60 mL
Body Color
Clear
Numbers of Bottles Included
96
Graduated
Yes
Capacity - English
2 fl oz

Description

Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 82 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.