Zoro Homepage

Bottle, 83 mm H, Natural, PK12

  • Mfr # 2110-0002

  • Zoro # G3716448


product price: $46.79
/pk 12, $3.90/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Pre-Cleaned
None
Screw Closure Size
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110-0002
Zoro #
G3716448
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28 mm
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
83 mm
Mouth Size
Wide
Body Diameter - Metric
68 mm
Overall Width - Metric
36.83 mm

Description

Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.