Zoro Homepage

Bottle, Clear, PK12

  • Mfr # 2505-0380

  • Zoro # G6975309


product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Screw Closure Size
38 mm
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505-0380
Zoro #
G6975309
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38 mm
Mouth Size
Wide
Body Diameter - Metric
68 mm
Overall Height - Metric
135 in

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Special Features
Manufactured from Non-Toxic Materials
Clarity
Transparent
Capacity - Metric
205 mL
Closure Liner Material
Unlined
Closure Included
Yes
Body Material
PPCO
Closure Color
Natural
Basic Material
Plastic
Closure Type
Screw On
Body Color
Clear
Bottle Type
Storage
Capacity - English
7.37 fl oz
Numbers of Bottles Included
48
Graduated
Yes

Description

Bottle, Body Color Clear, Body Material PPCO, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 205 mL, Capacity - English 7.37 fl oz, Overall Height - Metric 135 in, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.