Bottle, Narrow Mouth, Boston Round - HDPE 1 oz / 30 mL (20-415), PK1000

  • Mfr # 312002-0001

  • Zoro # G1204359


product price:  $1,563.99
/pk 1000, $1.56/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312002-0001
Zoro #
G1204359
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20 mm
Neck Inside Diameter - Metric
14 mm
Overall Height - Metric
61 mm
Mouth Size
Narrow
Body Diameter - Metric
34 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Leakproof When Used with Nalgene Closures
USP Specification
Type VI
Closure Included
Yes
Closure Liner Material
Unlined
Closure Color
Natural
Body Color
Natural
Numbers of Bottles Included
1,000
Bottle Type
Sampling
Basic Material
Plastic
Capacity - Metric
30 mL
Body Material
HDPE
Capacity - English
1 fl oz
Graduated
No

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 61 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.