Bottle, Narrow Mouth, Boston Round - HDPE 4 oz / 125 mL (24-415), PK500

  • Mfr # 312002-0004

  • Zoro # G1347606


product price:  $1,160.99
/pk 500, $2.32/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof When Used with Nalgene Closures
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312002-0004
Zoro #
G1347606
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24 mm
Neck Inside Diameter - Metric
18 mm
Overall Height - Metric
101 mm
Mouth Size
Narrow
Body Diameter - Metric
50 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Leakproof When Used with Nalgene Closures
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Pre-Cleaned
None
Graduated
No
Body Color
Natural
Body Material
HDPE
Capacity - Metric
125 mL
Basic Material
Plastic
Bottle Type
Sampling
Closure Included
Yes
USP Specification
Type VI
Closure Color
Natural
Capacity - English
4 fl oz
Numbers of Bottles Included
500
Closure Liner Material
Unlined

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.