Bottle, Narrow Mouth, Boston Round - HDPE 6 oz / 175 mL (24-415), PK250

  • Mfr # 312002-0006

  • Zoro # G1346696


product price:  $766.99
/pk 250, $3.07/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312002-0006
Zoro #
G1346696
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24 mm
Mouth Size
Narrow
Overall Height - Metric
125 mm
Body Diameter - Metric
54 mm
Neck Inside Diameter - Metric
18 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Leakproof When Used with Nalgene Closures
Graduated
No
Bottle Type
Sampling
Body Material
HDPE
Closure Included
Yes
Closure Liner Material
Unlined
Capacity - English
6 fl oz
Body Color
Natural
Numbers of Bottles Included
250
Capacity - Metric
175 mL
Closure Color
Natural
Basic Material
Plastic
USP Specification
Type VI

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 175 mL, Capacity - English 6 fl oz, Overall Height - Metric 125 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.