Shop NALGENE

BTL W/M HDPE PK of 12

  • Mfr # 2104-0008-12

  • Zoro # G724152099


product price:  $62.49
/pk 12, $5.21/ea

Key Features

Individually Wrapped
Not Individually Wrapped
Screw Closure Size
43 mm
Capacity - Metric
250 mL
Neck Inside Diameter - Metric
33 mm
Closure Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2104-0008-12
Zoro #
G724152099
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
43 mm
Neck Inside Diameter - Metric
33 mm
Overall Width - Metric
60.96 mm
Mouth Size
Wide
Body Diameter - Metric
61 mm
Overall Height - Metric
131 mm

Details

Individually Wrapped
Not Individually Wrapped
Item
Laboratory Bottle
Capacity - Metric
250 mL
Closure Included
Yes
Shape
Round
Autoclavable
No
Body Color
Natural
Graduated
No
Nominal Capacity - English
8 oz
Basic Material
Plastic
Special Features
Recyclable, Chemical Resistant to Most Corrosives, Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials
Bottle Type
Laboratory
Nominal Capacity - Metric
250 mL
USP Specification
Type VI
Clarity
Translucent
Closure Type
Screw-On
Includes Label
Yes
Body Material
HDPE
Closure Color
Colorless
Graduation Increments - Metric
250 mL
Closure Liner Material
Unlined
Closure Material
Polypropylene
Numbers of Bottles Included
72
Capacity - English
8 fl oz
Standards
21CFR177.1520, ISO 13485:2016

Description

BTL W/M HDPE, PK 12 Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 250 mL, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.