Shop NALGENE

BTL W/M HDPE PK of 6

  • Mfr # 2104-0032-6

  • Zoro # G624151376


product price:  $77.35
/pk 6, $12.89/ea

Key Features

Closure Color
Colorless
Autoclavable
Yes
Graduated
No
Individually Wrapped
Not Individually Wrapped
Basic Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2104-0032-6
Zoro #
G624151376
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Metric
60.96 mm
Neck Inside Diameter - Metric
33 mm
Overall Height - Metric
131 mm
Screw Closure Size
43 mm
Mouth Size
Wide
Body Diameter - Metric
61 mm

Details

Closure Color
Colorless
Item
Laboratory Bottle
Autoclavable
Yes
Graduated
No
Individually Wrapped
Not Individually Wrapped
Basic Material
Plastic
Special Features
Excellent Chemical Resistance to most Acids, Bases and Alcohol, Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials
Nominal Capacity - English
8 oz
Numbers of Bottles Included
72
Capacity - English
8 fl oz
Closure Material
Polypropylene
Closure Type
Screw-On
Clarity
Translucent
Closure Liner Material
Unlined
Body Color
Natural
Graduation Increments - Metric
250 mL
Body Material
PPCO
Closure Included
Yes
Shape
Round
Nominal Capacity - Metric
250 mL
Bottle Type
Laboratory
Capacity - Metric
250 mL
Standards
21CFR177.1520, ISO 13485:2016
USP Specification
Type VI

Description

BTL W/M HDPE, PK 6 Body Color Natural, Body Material PPCO, Body Diameter - Metric 61 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 250 mL, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.