Shop NALGENE

BTL W/M PPCO PK of 12

  • Mfr # 2105-0008-12

  • Zoro # G624151772


product price:  $69.09
/pk 12, $5.76/ea

Key Features

Body Color
Natural
Individually Wrapped
Not Individually Wrapped
Closure Included
Yes
Mouth Size
Wide
Basic Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2105-0008-12
Zoro #
G624151772
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide
Overall Width - Metric
91.44 mm
Overall Height - Metric
199 mm
Body Diameter - Metric
91 mm
Screw Closure Size
63 mm
Neck Inside Diameter - Metric
53 mm

Details

Body Color
Natural
Individually Wrapped
Not Individually Wrapped
Closure Included
Yes
Basic Material
Plastic
Shape
Round
Nominal Capacity - Metric
1 L
Item
Laboratory Bottle
Numbers of Bottles Included
24
Includes Label
Yes
Standards
21CFR177.1520, ISO 13485:2016
Clarity
Translucent
USP Specification
Type VI
Autoclavable
No
Special Features
Recyclable, Chemical Resistant to Most Corrosives, Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials
Bottle Type
Laboratory
Graduated
No
Capacity - Metric
1 L
Graduation Increments - Metric
1,000 mL
Nominal Capacity - English
32 oz
Closure Type
Screw-On
Closure Liner Material
Unlined
Closure Material
Polypropylene
Body Material
HDPE
Closure Color
Colorless
Capacity - English
32 fl oz

Description

BTL W/M PPCO, PK 12 Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 1,000 mL, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.