Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carboy, 15 L, H, Natural

  • Mfr # 2234-0020

  • Zoro # G3571627


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Includes Closure
Yes
Screw Closure Size
100 mm
Features
Wide Shoulder Handles Allow for Easy Carrying and Pouring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2234-0020
Zoro #
G3571627
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
100 mm
Maximum Screw Closure Size
100 mm
Mouth Size
Wide
Minimum Screw Closure Size
100 mm

Details

Item
Carboy
Closure Material
Polypropylene
Autoclavable
No
Includes Closure
Yes
Features
Wide Shoulder Handles Allow for Easy Carrying and Pouring
Product Type
Carboy
Body Color
Natural
Clarity
Opaque
Capacity - English
4 gal
Handle Style
Integral Shoulder
Closure Liner Material
Unlined
Body Material
LDPE
Basic Material
Plastic
Nominal Capacity - Metric
10 L
Closure Type
Screw On
Capacity - Metric
15 L

Description

Carboy, Body Material LDPE, Autoclavable No, Capacity - Metric 15 L, Capacity - English 4 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Screw Closure Size 100 mm, Body Color Natural, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Overall Depth - Metric Not Applicable, Maximum Screw Closure Size 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.