Zoro Homepage

Carboy, 20 L, H

  • Mfr # 2318-0050

  • Zoro # G3249837


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
For Use With
Distilled Water Reagents and Acids
Includes Closure
Yes
Closure Type
Spigot
Product Type
Carboy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2318-0050
Zoro #
G3249837
UPC #
-
Country of Origin
China

Details

Item
Carboy
Closure Material
Polyethylene
For Use With
Distilled Water Reagents and Acids
Includes Closure
Yes
Closure Type
Spigot
Product Type
Carboy
Capacity - Metric
20 L
Body Material
LFPE
Capacity - English
5.5 gal
Handle Style
Integral Shoulder
Basic Material
Plastic

Description

Carboy, Body Material LFPE, Autoclavable Not Applicable, Body Diameter Not Applicable, Capacity - Metric 20 L, Capacity - English 5.5 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Spigot, Closure Material Polyethylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric Not Applicable, Screw Closure Size Not Applicable, Body Color Not Applicable, Shape Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.