Zoro Homepage

Carboy, 20 L, H, White

  • Mfr # 2319-0050

  • Zoro # G6162957


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Includes Closure
Yes
Screw Closure Size
83B
Features
Chemical Resistant, Ideal for Sterile Water Storage, Leak Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2319-0050
Zoro #
G6162957
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
83B
Body Diameter
286 mm
Mouth Size
Narrow
Maximum Screw Closure Size
83 mm

Details

Item
Carboy
Closure Material
Polypropylene
Autoclavable
Yes
Includes Closure
Yes
Features
Chemical Resistant, Ideal for Sterile Water Storage, Leak Resistance
Product Type
Carboy
Capacity - English
5.5 gal
Closure Type
Spigot
Body Color
White
Body Material
Polypropylene
Capacity - Metric
20 L
Clarity
Transparent
Basic Material
Plastic
Closure Liner Material
Unlined

Description

Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 286 mm, Capacity - Metric 20 L, Capacity - English 5.5 gal, Includes Closure Yes, Product Type Carboy, Closure Type Spigot, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Screw Closure Size 83B, Body Color White, Basic Material Plastic, Clarity Transparent, Overall Depth - Metric Not Applicable, Maximum Screw Closure Size 83 mm, Minimum Screw Closure Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.