Shop NALGENE

Centrifuge Bottle, PS, 136mm H, PK48

  • Mfr # 3145-0175
  • Zoro # G922576758

product price: 
$
470.99
/pk of 48, $9.81/ea
Free Shipping & Returns

Key Features

Numbers of Bottles Included
48
Special Features
Gamma-radiation Sterilized and Individually Wrapped, Molded-In Graduations to Assist with Volume Measurements
Body Material
Polystyrene
Closure Included
Yes
Graduation Increments - Metric
175 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3145-0175
Zoro #
G922576758
UPC #
-
Country of Origin
United States
Numbers of Bottles Included
48
Special Features
Gamma-radiation Sterilized and Individually Wrapped, Molded-In Graduations to Assist with Volume Measurements
Body Material
Polystyrene
Closure Included
Yes
Graduation Increments - Metric
175 mL
Closure Type
Screw-On
Closure Material
HDPE
Nominal Capacity - English
5.91 oz
Body Color
Colorless
Shape
Concical
Graduated
Yes
Sterile/Non-Sterile
Sterile
Individually Wrapped
Not Individually Wrapped
Closure Liner Material
Unlined
Nominal Capacity - Metric
175 mL
Capacity - Metric
175 mL
Clarity
Clear
Closure Color
Colorless
Standards
FDA, ISO 13485:2003 (QMI-SAI Global File No. 1606319 and 1606321)
Basic Material
Plastic
Item
Centrifuge Bottle
USP Specification
Type VI
Bottle Type
Centrifuge
Pre-Cleaned
None
Capacity - English
5.91 fl oz
Autoclavable
No
Maximum Relative Centrifugal Force (x g)
5,800 x g
Front Closure
Screw-On

Dimensions

Overall Height - Metric
136 mm
Body Diameter - Metric
61.5 mm
Overall Width - Metric
61.5 mm
Overall Depth - Metric
135.6 mm
Screw Closure Size
53 mm
Mouth Size
Wide

Description

Packaging Bottle, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.