Shop NALGENE
See all product information
Create Account
Cryogenic Vial, 1.2mL, PK500
- Mfr # 5000-0012
- Zoro # G3865712
product price:Â
$
306.99
/pk of 500, $0.61/ea
Free Shipping & Returns
Key Features
Material
Polypropylene Vial With High Density Polyethylene Closure
Overall Height
1.5 in
Overall Diameter
0.5 in
Volume
1.2 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000-0012
- Zoro #
- G3865712
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 1.5 in
- Overall Diameter
- 0.5 in
Details
- Item
- Cryogenic Vials
- Material
- Polypropylene Vial With High Density Polyethylene Closure
- Volume
- 1.2 mL
Description
Cryogenic Vials, Polypropylene Vial With High Density Polyethylene Closure, Overall Height 1.5 in, Overall Diameter 0.5 in, Volume 1.2 mL, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.