Diagnostic Bottle, PPCO, 4 mL, PK2000
Mfr # 312006-9125
Zoro # G622576805
product price: $1,409.99
/pk 2000, $0.70/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312006-9125
Zoro #
G622576805
UPC #
-
Country of Origin
Mexico
Description
Diagnostic Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 16 mm, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Overall Height - Metric 41 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 13-415 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type VI, Closure Material Polypropylene, Special Features Leakproof when used with Nalgene Closures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.