Zoro Homepage

Diagnostic Bottle, PPCO, 8 mL, PK2000

  • Mfr # 312006-9025

  • Zoro # G322576860


product price: $1,461.99
/pk 2000, $0.73/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312006-9025
Zoro #
G322576860
UPC #
-
Country of Origin
United States

Description

Diagnostic Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 25 mm, Capacity - Metric 8 mL, Capacity - English 0.25 fl oz, Overall Height - Metric 45 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type VI, Closure Material Polypropylene, Special Features Leakproof when used with Nalgene Closures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.