Zoro Homepage

Dropper Bottle, LDPE, 4 mL, PK25

  • Mfr # 2752-9125

  • Zoro # G822576599


product price: $52.35
/pk 25, $2.09/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2752-9125
Zoro #
G822576599
UPC #
-
Country of Origin
United States

Description

Dropper Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 19.7 mm, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Overall Height - Metric 53.8 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 15-415 mm, Closure Color Assorted, Mouth Size 40uL, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type VI, Closure Material LDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.