Economy Bottle, HDPE, 101 mm H, PK72

  • Mfr # 2089-0004
  • Zoro # G122576688
product price: 
$
89.99
/pk of 72, $1.25/ea

Key Features

Screw Closure Size
24 mm
Graduation Increments - Metric
125 mL
Standards
21 CFR177.1520, ISO 13485:2016
Includes Label
Yes
Capacity - English
4 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2089-0004
Zoro #
G122576688
UPC #
-
Country of Origin
Mexico
Graduation Increments - Metric
125 mL
Standards
21 CFR177.1520, ISO 13485:2016
Includes Label
Yes
Capacity - English
4 fl oz
Capacity - Metric
125 mL
Individually Wrapped
Not Individually Wrapped
Pre-Cleaned
None
Bottle Type
Economy
Body Material
HDPE
USP Specification
Type VI
Closure Material
Polypropylene
Autoclavable
No
Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Body Color
Natural
Numbers of Bottles Included
72
Item
Economy Bottle
Nominal Capacity - Metric
125 mL
Closure Type
Screw-On
Special Features
Linerless Polypropylene Caps Ensure Leakproof Performance without a Liner that can Wrinkle
Shape
Round
Nominal Capacity - English
4 oz
Closure Included
Yes
Closure Color
Colorless
Graduated
No
Closure Liner Material
Unlined
Basic Material
Plastic
Front Closure
Screw-On

Dimensions

Screw Closure Size
24 mm
Overall Width - Metric
50 mm
Overall Height - Metric
101 mm
Body Diameter - Metric
50 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
18 mm

Description

Lab Bottle, Package Quantity 72

Ratings & reviews