Shop NALGENE

Economy Bottle, HDPE, 168 mm H, PK125

  • Mfr # 312184-0016
  • Zoro # G922576628

product price: 
$
301.99
/pk of 125, $2.42/ea
Free Shipping & Returns

Key Features

Overall Width - Metric
72.9 mm
Nominal Capacity - Metric
500 mL
Closure Material
Polypropylene
Special Features
Leakproof
Minimum Screw Closure Size
53 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312184-0016
Zoro #
G922576628
UPC #
-
Country of Origin
United States
Nominal Capacity - Metric
500 mL
Closure Material
Polypropylene
Special Features
Leakproof
Graduation Increments - Metric
500 mL
Shape
Round
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Capacity - English
16 fl oz
USP Specification
Type VI
Body Material
HDPE
Closure Included
Yes
Closure Color
Amber
Numbers of Bottles Included
125
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
Closure Liner Material
Unlined
Capacity - Metric
500 mL
Nominal Capacity - English
16 oz
Bottle Type
Economy
Graduated
No
Body Color
Amber
Standards
21 CFR177.1520, ISO 13485:2016
Pre-Cleaned
None
Clarity
Translucent
Item
Economy Bottle
Basic Material
Plastic
Front Closure
Screw-On

Dimensions

Overall Width - Metric
72.9 mm
Minimum Screw Closure Size
53 mm
Overall Height - Metric
168 mm
Mouth Size
Wide
Screw Closure Size
53-415 mm
Body Diameter - Metric
73 mm
Neck Inside Diameter - Metric
44 mm

Description

Packaging Bottle, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.