Shop NALGENE

Economy Bottle, HDPE, 61 mm H, PK1050

  • Mfr # 322089-0001
  • Zoro # G022576610

product price: 
$
938.99
/pk of 1050, $0.89/ea
Free Shipping & Returns

Key Features

Numbers of Bottles Included
1,050
Shape
Round
Closure Type
Screw-On
Overall Height - Metric
61 mm
Closure Liner Material
Unlined
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
322089-0001
Zoro #
G022576610
UPC #
-
Country of Origin
United States
Numbers of Bottles Included
1,050
Shape
Round
Closure Type
Screw-On
Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Nominal Capacity - English
1 oz
Basic Material
Plastic
Clarity
Translucent
USP Specification
Type VI
Body Color
Natural
Autoclavable
No
Bottle Type
Economy
Body Material
HDPE
Nominal Capacity - Metric
30 mL
Item
Economy Bottle
Pre-Cleaned
None
Closure Material
Polypropylene
Individually Wrapped
Not Individually Wrapped
Capacity - English
1 fl oz
Graduated
No
Graduation Increments - Metric
30 mL
Standards
21 CFR177.1520, ISO 13485:2016
Capacity - Metric
30 mL
Closure Included
Yes
Special Features
Excellent Impact and Chemical Resistance, Leakproof
Closure Color
Colorless
Front Closure
Screw-On

Dimensions

Overall Height - Metric
61 mm
Body Diameter - Metric
34 mm
Overall Width - Metric
34.29 mm
Screw Closure Size
20-415 mm
Neck Inside Diameter - Metric
14 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm

Description

Diagnostic Bottle, Package Quantity 1050

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.