Economy Bottle, HDPE, 63 mm H, PK1000

  • Mfr # 312189-0001
  • Zoro # G722576880
product price: 
$
818.99
/pk of 1000, $0.82/ea
Free Shipping & Returns

Key Features

Overall Width - Metric
34.29 mm
Minimum Screw Closure Size
28 mm
USP Specification
Type VI
Clarity
Translucent
Closure Type
Screw-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312189-0001
Zoro #
G722576880
UPC #
-
Country of Origin
United States
USP Specification
Type VI
Clarity
Translucent
Closure Type
Screw-On
Nominal Capacity - English
1 oz
Nominal Capacity - Metric
30 mL
Body Color
Natural
Closure Included
Yes
Graduated
No
Capacity - Metric
30 mL
Item
Economy Bottle
Bottle Type
Economy
Standards
21 CFR177.1520, ISO 13485:2016
Body Material
HDPE
Closure Color
Colorless
Numbers of Bottles Included
1,000
Special Features
Leakproof
Closure Liner Material
Unlined
Autoclavable
No
Graduation Increments - Metric
30 mL
Sterile/Non-Sterile
Non-Sterile
Individually Wrapped
Not Individually Wrapped
Pre-Cleaned
None
Capacity - English
1 fl oz
Basic Material
Plastic
Closure Material
Polypropylene
Shape
Round
Front Closure
Screw-On

Dimensions

Overall Width - Metric
34.29 mm
Minimum Screw Closure Size
28 mm
Screw Closure Size
28-415 mm
Mouth Size
Wide
Overall Height - Metric
63 mm
Neck Inside Diameter - Metric
21 mm
Body Diameter - Metric
34 mm

Description

Diagnostic Bottle, Package Quantity 1000

Ratings & reviews