Shop NALGENE

Economy Bottle, HDPE, 86 mm H, PK1000

  • Mfr # 312189-0002
  • Zoro # G522576721

product price: 
$
851.99
/pk of 1000, $0.85/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Neck Inside Diameter - Metric
21 mm
Closure Type
Screw-On
Closure Color
Colorless
Autoclavable
No
Closure Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312189-0002
Zoro #
G522576721
UPC #
-
Country of Origin
United States
Closure Type
Screw-On
Closure Color
Colorless
Autoclavable
No
Closure Included
Yes
Standards
21 CFR177.1520, ISO 13485:2016
Capacity - Metric
60 mL
Pre-Cleaned
None
Special Features
Leakproof
Graduated
No
Bottle Type
Economy
Shape
Round
Clarity
Translucent
Individually Wrapped
Not Individually Wrapped
Capacity - English
2 fl oz
Body Material
HDPE
Numbers of Bottles Included
1,000
Nominal Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Body Color
Natural
Graduation Increments - Metric
60 mL
Closure Material
Polypropylene
Nominal Capacity - English
2 oz
Closure Liner Material
Unlined
Basic Material
Plastic
USP Specification
Type VI
Item
Economy Bottle
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
21 mm
Body Diameter - Metric
38 mm
Screw Closure Size
28-415 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide
Overall Width - Metric
38.86 mm
Overall Height - Metric
86 mm

Description

Packaging Bottle, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.