Economy Bottle, HDPE, 99 mm H, PK500

  • Mfr # 332189-0004
  • Zoro # G122576824
product price: 
$
611.99
/pk of 500, $1.22/ea
Free Shipping & Returns

Key Features

Capacity - Metric
125 mL
USP Specification
Type VI
Nominal Capacity - Metric
125 mL
Bottle Type
Economy
Closure Liner Material
Unlined
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
332189-0004
Zoro #
G122576824
UPC #
-
Country of Origin
Mexico
Capacity - Metric
125 mL
USP Specification
Type VI
Nominal Capacity - Metric
125 mL
Bottle Type
Economy
Item
Economy Bottle
Closure Liner Material
Unlined
Graduation Increments - Metric
125 mL
Body Color
Natural
Includes Label
Yes
Closure Material
Polypropylene
Closure Type
Screw-On
Basic Material
Plastic
Nominal Capacity - English
4 oz
Pre-Cleaned
None
Closure Color
Colorless
Clarity
Translucent
Capacity - English
4 fl oz
Graduated
No
Sterile/Non-Sterile
Non-Sterile
Shape
Round
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Standards
21 CFR177.1520, ISO 13485:2016
Closure Included
Yes
Individually Wrapped
Not Individually Wrapped
Autoclavable
No
Body Material
HDPE
Numbers of Bottles Included
500
Front Closure
Screw-On

Dimensions

Mouth Size
Wide
Body Diameter - Metric
50 mm
Overall Height - Metric
99 mm
Screw Closure Size
38 mm
Neck Inside Diameter - Metric
28 mm
Overall Width - Metric
50 mm

Description

Diagnostic Bottle, Package Quantity 500

Ratings & reviews