Economy Bottle, PPCO, 99 mm H, PK500

  • Mfr # 312187-0004
  • Zoro # G222576618
product price: 
$
574.99
/pk of 500, $1.15/ea
Free Shipping & Returns

Key Features

Basic Material
Plastic
Clarity
Translucent
Closure Material
Polypropylene
Body Color
Natural
Closure Type
Screw-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312187-0004
Zoro #
G222576618
UPC #
-
Country of Origin
Mexico
Basic Material
Plastic
Clarity
Translucent
Closure Material
Polypropylene
Body Color
Natural
Closure Type
Screw-On
Graduated
No
Numbers of Bottles Included
500
Shape
Round
Closure Liner Material
Unlined
Item
Economy Bottle
Closure Included
Yes
Graduation Increments - Metric
125 mL
Capacity - Metric
125 mL
Closure Color
Colorless
Autoclavable
Yes
Special Features
Injection Blow Molded for Uniform Wall Thickness and Strength, Leakproof
USP Specification
Type VI
Nominal Capacity - English
4 oz
Capacity - English
4 fl oz
Sterile/Non-Sterile
Non-Sterile
Individually Wrapped
Not Individually Wrapped
Standards
21 CFR177.1520, ISO 13485:2016
Body Material
PPCO
Nominal Capacity - Metric
125 mL
Bottle Type
Economy
Pre-Cleaned
None
Front Closure
Screw-On

Dimensions

Overall Height - Metric
99 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
50 mm
Screw Closure Size
38-415 mm
Neck Inside Diameter - Metric
28 mm
Mouth Size
Wide
Overall Width - Metric
50.55 mm

Description

Diagnostic Bottle, Package Quantity 500

Ratings & reviews