Shop NALGENE
See all product information
Create Account
Erlenmeyer Flask, Colorless, PK4
- Mfr # 4110-0500
- Zoro # G3251072
product price:Â
$
171.99
/pk of 4, $43.00/ea
Free Shipping & Returns
Key Features
Flask Type
Erlenmeyer
Sterile/Non-Sterile
Non-Sterile
Special Features
Baffles Increase Mixing, Break-Resistant, Excellent Mechanical Strength
Includes Closure
No
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4110-0500
- Zoro #
- G3251072
- UPC #
- -
- Country of Origin
- China
- Flask Type
- Erlenmeyer
- Item
- Erlenmeyer Flask
- Sterile/Non-Sterile
- Non-Sterile
- Special Features
- Baffles Increase Mixing, Break-Resistant, Excellent Mechanical Strength
- Includes Closure
- No
- Autoclavable
- Yes
- Capacity - English
- 16.91 fl oz
- Body Color
- Colorless
- Shape
- Round
- Graduated
- Yes
- Capacity - Metric
- 500 mL
- Number of Flasks Included
- 4
- Clarity
- Clear
- Basic Material
- Plastic
- Glassware Class
- Not Rated
- Neck Style
- Straight
- Body Material
- Polycarbonate
- Number of Necks
- 1
Dimensions
- Mouth Size
- Narrow
- Joint Size
- 1
Description
Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure No, Closure Type Not Applicable, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size Not Applicable, Body Material Polycarbonate, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.