Erlenmeyer Flask, Colorless, PK6
- Mfr # 4103-0250
- Zoro # G3715242
product price:Â
$
156.99
/pk of 6, $26.17/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Shape
Round
Special Features
For Use In Shakers
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4103-0250
- Zoro #
- G3715242
- UPC #
- -
- Country of Origin
- United States
- Item
- Erlenmeyer Flask
- Autoclavable
- Yes
- Shape
- Round
- Special Features
- For Use In Shakers
- Glassware Class
- Not Rated
- Sterile/Non-Sterile
- Non-Sterile
- Includes
- Stopper
- Includes Closure
- No
- Clarity
- Clear
- Neck Style
- Canted
- Basic Material
- Plastic
- Capacity - English
- 8.45 fl oz
- Closure Type
- Stopper
- Graduated
- Yes
- Number of Flasks Included
- 6
- Capacity - Metric
- 250 mL
- Flask Type
- Erlenmeyer
- Body Material
- Polycarbonate
- Body Color
- Colorless
- Number of Necks
- 1
- Front Closure
- Stopper
Dimensions
- Compatible with Stopper Size
- 6
- Mouth Size
- Narrow
- Joint Size
- 1
Description
Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size 6, Body Material Polycarbonate, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.