Erlenmeyer Flask with Closure, 500mL, PK4
- Mfr # 4109-0500
- Zoro # G2973944
product price:Â
$
75.49
/pk of 4, $18.87/ea
Key Features
Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4109-0500
- Zoro #
- G2973944
- UPC #
- -
- Country of Origin
- Unknown
- Flask Type
- Erlenmeyer
- Labware Capacity - Metric
- 500 mL
- Labware Clarity
- Transparent
- Labware Body Color
- Clear
- Labware Basic Material
- Plastic
- Labware Body Material
- Polymethylpentene (PMP)
- Material of Construction
- Polymethylpentene
- Capacity
- 500 mL
- Item
- Erlenmeyer Flask with Screw Closure
Dimensions
- Stopper Size
- 43mm
Description
Erlenmeyer Flask with Screw Closure, Flask Type Erlenmeyer, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.