Zoro Homepage

Filter, 50 mm Dia, 115 mL, 0.45 um, PK12

  • Mfr # 124-0045

  • Zoro # G3496666


product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Diameter
50 mm
Material
PES (Membrane)
Sterile/Non-Sterile
Sterile
Upper Capacity
115 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-0045
Zoro #
G3496666
UPC #
-
Country of Origin
United States

Dimensions

Diameter
50 mm
Maximum Particle Size
0.45 um

Details

Item
Sterilization Filter
Autoclavable
No
Material
PES (Membrane)
Sterile/Non-Sterile
Sterile
Upper Capacity
115 mL
Includes Stopper
No
Receiver Capacity
115 mL
Product Type
Filter

Description

Sterilization Filter, Product Type Filter, Diameter 50 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 115 mL, Receiver Capacity 115 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.