Zoro Homepage

Filter, 75 mm Dia, 500 mL, 0.2 um, PK12

  • Mfr # 595-3320

  • Zoro # G3679156


product price: $205.99
/pk 12, $17.17/ea
Free Shipping & Returns

Key Features

Product Type
Bottle Top Filter
Maximum Particle Size
0.2 um
Diameter
75 mm
Includes Stopper
No
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595-3320
Zoro #
G3679156
UPC #
-
Country of Origin
United States

Dimensions

Maximum Particle Size
0.2 um
Diameter
75 mm

Details

Item
Bottle Top Filter
Product Type
Bottle Top Filter
Includes Stopper
No
Autoclavable
No
Upper Capacity
500 mL
Material
PES (Membrane)
Sterile/Non-Sterile
Sterile

Description

Bottle Top Filter, Product Type Bottle Top Filter, Diameter 75 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 500 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.