Zoro Homepage

Filter, 90 mm Dia, 1 L, 0.2 um, PK12

  • Mfr # 597-3320

  • Zoro # G3715294


product price: $375.99
/pk 12, $31.33/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Diameter
90 mm
Sterile/Non-Sterile
Non-Sterile
Material
PES (Membrane)
Upper Capacity
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597-3320
Zoro #
G3715294
UPC #
-
Country of Origin
United States

Dimensions

Diameter
90 mm
Maximum Particle Size
0.2 um

Details

Item
Bottle Top Filter
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Material
PES (Membrane)
Upper Capacity
1 L
Product Type
Bottle Top Filter
Includes Stopper
No

Description

Bottle Top Filter, Product Type Bottle Top Filter, Diameter 90 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 1 L, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.