Filter Unit, 75 mm Dia, 500 mL, 0.2 um
Mfr # 566-0020
Zoro # G3715748
product price: $32.89
/eaKey Features
Autoclavable
No
Diameter
75 mm
Sterile/Non-Sterile
Non-Sterile
Material
PES (Membrane)
Includes Stopper
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566-0020
Zoro #
G3715748
UPC #
-
Country of Origin
United States
Dimensions
Diameter
75 mm
Maximum Particle Size
0.2 um
Details
Item
Filter Unit
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Material
PES (Membrane)
Includes Stopper
No
Product Type
Filter
Upper Capacity
500 mL
Receiver Capacity
500 mL
Description
Filter Unit, Product Type Filter, Diameter 75 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.