Zoro Homepage

Filter Unit, 75 mm Dia, 500 mL, 0.45 um

  • Mfr # 166-0045

  • Zoro # G6050722


product price: $33.69
/ea

Key Features

Autoclavable
No
Diameter
75 mm
Material
PES (Membrane)
Sterile/Non-Sterile
Non-Sterile
Maximum Particle Size
0.45 um
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166-0045
Zoro #
G6050722
UPC #
-
Country of Origin
United States

Dimensions

Diameter
75 mm
Maximum Particle Size
0.45 um

Details

Item
Filter Unit
Autoclavable
No
Material
PES (Membrane)
Sterile/Non-Sterile
Non-Sterile
Receiver Capacity
500 mL
Includes Stopper
No
Product Type
Filter
Upper Capacity
500 mL

Description

Filter Unit, Product Type Filter, Diameter 75 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 500 mL, Receiver Capacity 500 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.