Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Unit, 90 mm Dia, 1 L, 0.2 um

  • Mfr # 567-0020

  • Zoro # G3712503


product price: $43.19
/ea

Key Features

Autoclavable
No
Diameter
90 mm
Material
PES (Membrane)
Sterile/Non-Sterile
Non-Sterile
Receiver Capacity
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567-0020
Zoro #
G3712503
UPC #
-
Country of Origin
United States

Dimensions

Diameter
90 mm
Maximum Particle Size
0.2 um

Details

Item
Filter Unit
Autoclavable
No
Material
PES (Membrane)
Sterile/Non-Sterile
Non-Sterile
Receiver Capacity
1 L
Includes Stopper
No
Product Type
Filter
Upper Capacity
1 L

Description

Filter Unit, Product Type Filter, Diameter 90 mm, Material PES (Membrane), Includes Stopper No, Upper Capacity 1 L, Receiver Capacity 1 L, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.