Flasks, PK12
Mfr # 4108-0250
Zoro # G122838809
product price:Â $249.99
/pk 12, $20.83/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4108-0250
Zoro #
G122838809
UPC #
-
Country of Origin
United States
Description
Flasks, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure Yes, Closure Type Screw-On, Neck Style Straight, Closure Material Polypropylene, Compatible with Stopper Size Not Applicable, Body Material Polycarbonate, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.