Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
595-4520
Zoro #
G3617179
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
50
Size
45
Details
Item
Bottletop Filter
Capacity
Upper: 500 mL Receiver: 500 mL
Material
PES (Membrane), Polystyrene (Housing)
Description
Bottletop Filter, Diameter 50, Material PES (Membrane), Polystyrene (Housing), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.