Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nalgene FLTRTN UNIT CN 500 ML 75 MM, PK12 450-0020

FLTRTN UNIT CN 500 ML 75 MM, PK12 (Discontinued)

  • Mfr # 450-0020
  • Zoro # G4238421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-0020
Zoro #
G4238421
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
75 mm
Size
Pore: 0.2 um

Details

Item
Disposable Filter Unit
Capacity
Upper: 500 mL Receiver: 500 mL
Material
CN

Description

Disposable Filter Unit, Diameter 75 mm, Material CN, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.