Grad Pkg Btl, PC, 146mm H, PK60

  • Mfr # 362015-0250
  • Zoro # G822576810
product price: 
$
361.99
/pk of 60, $6.03/ea
Free Shipping & Returns

Key Features

Standards
21 CFR177.1580, ISO 13485:2016
Closure Included
No
Overall Height - Metric
146 mm
USP Specification
Type VI
Neck Inside Diameter - Metric
28 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
362015-0250
Zoro #
G822576810
UPC #
-
Country of Origin
United States
Standards
21 CFR177.1580, ISO 13485:2016
Closure Included
No
USP Specification
Type VI
Numbers of Bottles Included
60
Individually Wrapped
Not Individually Wrapped
Special Features
Durable Even at Low Temperatures, Tough
Body Color
Colorless
Nominal Capacity - Metric
250 mL
Graduated
Yes
Capacity - English
8 fl oz
Pre-Cleaned
None
Closure Material
No Closure
Capacity - Metric
250 mL
Autoclavable
Yes
Closure Type
Screw-On
Graduation Increments - Metric
250 mL
Nominal Capacity - English
8 oz
Body Material
Polycarbonate
Basic Material
Plastic
Shape
Square
Clarity
Clear
Bottle Type
Graduated Packaging
Sterile/Non-Sterile
Non-Sterile
Item
Graduated Packaging Bottle
Closure Liner Material
No Closure
Front Closure
Screw-On

Dimensions

Overall Height - Metric
146 mm
Neck Inside Diameter - Metric
28 mm
Screw Closure Size
38-430 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Body Diameter - Metric
57 mm
Overall Width - Metric
57 mm

Description

Packaging Bottle, Package Quantity 60

Ratings & reviews