Shop NALGENE

Grad Pkg Btl, PPCO, 110mm H, PK250

  • Mfr # 312016-0125
  • Zoro # G422576722

product price: 
$
649.99
/pk of 250, $2.60/ea
Free Shipping & Returns

Key Features

Closure Color
Colorless
Clarity
Translucent
USP Specification
Type VI
Overall Depth - Metric
53.85 mm
Neck Inside Diameter - Metric
28 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312016-0125
Zoro #
G422576722
UPC #
-
Country of Origin
United States
Closure Color
Colorless
Clarity
Translucent
USP Specification
Type VI
Closure Material
Polypropylene
Closure Liner Material
Unlined
Special Features
Drip-proof Neck Finish for Convenient Dispensing, Resistant to Acids, Alcohols and Bases
Pre-Cleaned
None
Nominal Capacity - Metric
125 mL
Standards
21 CFR177.1520, ISO 13485:2016
Capacity - Metric
125 mL
Individually Wrapped
Not Individually Wrapped
Capacity - English
4 fl oz
Bottle Type
Graduated Packaging
Sterile/Non-Sterile
Non-Sterile
Shape
Square
Numbers of Bottles Included
250
Autoclavable
Yes
Graduation Increments - Metric
125 mL
Closure Included
Yes
Item
Graduated Packaging Bottle
Closure Type
Screw-On
Graduated
Yes
Basic Material
Plastic
Nominal Capacity - English
4 oz
Body Color
Natural
Body Material
PPCO
Front Closure
Screw-On

Dimensions

Overall Depth - Metric
53.85 mm
Neck Inside Diameter - Metric
28 mm
Body Diameter - Metric
54 mm
Minimum Screw Closure Size
38 mm
Screw Closure Size
38-430 mm
Overall Width - Metric
53.85 mm
Overall Height - Metric
110 mm
Mouth Size
Narrow

Description

Packaging Bottle, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.