Shop NALGENE

Graduated Bottle, HDPE, 109 mm H, PK72

  • Mfr # 2018-0125
  • Zoro # G122576640

product price: 
$
166.99
/pk of 72, $2.32/ea
Free Shipping & Returns

Key Features

Mouth Size
Narrow
Closure Liner Material
Unlined
Clarity
Translucent
Nominal Capacity - English
4 oz
Pre-Cleaned
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018-0125
Zoro #
G122576640
UPC #
10661195081259
Country of Origin
United States
Closure Liner Material
Unlined
Clarity
Translucent
Nominal Capacity - English
4 oz
Pre-Cleaned
None
Graduation Increments - Metric
125 mL
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Individually Wrapped
Not Individually Wrapped
USP Specification
Type VI
Closure Included
Yes
Bottle Type
Graduated
Graduated
Yes
Standards
FDA CFR 21
Item
Graduated Bottle
Capacity - Metric
125 mL
Shape
Square
Capacity - English
4 fl oz
Closure Material
Polypropylene
Closure Color
Colorless
Basic Material
Plastic
Nominal Capacity - Metric
125 mL
Sterile/Non-Sterile
Non-Sterile
Body Color
Natural
Closure Type
Screw-On
Body Material
HDPE
Numbers of Bottles Included
72
Includes Label
Yes
Autoclavable
No
Front Closure
Screw-On

Dimensions

Mouth Size
Narrow
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
53 mm
Neck Inside Diameter - Metric
28 mm
Screw Closure Size
38-430 mm
Overall Width - Metric
53.85 mm
Overall Depth - Metric
53.85 mm
Overall Height - Metric
109 mm

Description

Lab Bottle, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.