Graduated Bottle, HDPE, 218 mm H, PK24

  • Mfr # 2018-1000
  • Zoro # G522576790
product price: 
$
223.99
/pk of 24, $9.33/ea
Free Shipping & Returns

Key Features

Overall Width - Metric
99.06 mm
Numbers of Bottles Included
24
Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Graduated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018-1000
Zoro #
G522576790
UPC #
10661195080009
Country of Origin
United States
Numbers of Bottles Included
24
Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Graduated
Closure Material
Polypropylene
Shape
Square
Graduated
Yes
Body Color
Natural
Pre-Cleaned
None
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Body Material
HDPE
Closure Color
Colorless
Capacity - Metric
1 L
Graduation Increments - Metric
1,000 mL
Autoclavable
No
Nominal Capacity - English
32 oz
Basic Material
Plastic
Closure Type
Screw-On
Nominal Capacity - Metric
1 L
Individually Wrapped
Not Individually Wrapped
USP Specification
Type VI
Item
Graduated Bottle
Standards
FDA CFR 21
Capacity - English
32 fl oz
Clarity
Translucent
Closure Included
Yes
Includes Label
Yes
Front Closure
Screw-On

Dimensions

Overall Width - Metric
99.06 mm
Overall Height - Metric
218 mm
Mouth Size
Narrow
Overall Depth - Metric
99.06 mm
Body Diameter - Metric
92 mm
Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
28 mm
Minimum Screw Closure Size
38 mm

Description

Lab Bottle, Package Quantity 24

Ratings & reviews