Shop NALGENE

Graduated Bottle, PC, 218mm H, PK24

  • Mfr # 2015-1000
  • Zoro # G122576725

product price: 
$
509.99
/pk of 24, $21.25/ea
Free Shipping & Returns

Key Features

Overall Width - Metric
92.71 mm
Closure Color
Colorless
Minimum Screw Closure Size
38 mm
Standards
FDA CFR 21
Graduation Increments - Metric
1,000 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2015-1000
Zoro #
G122576725
UPC #
10661195313381
Country of Origin
United States
Closure Color
Colorless
Standards
FDA CFR 21
Graduation Increments - Metric
1,000 mL
Graduated
Yes
Body Color
Colorless
USP Specification
Type VI
Special Features
Autoclavable/transparent/leakproof when used with Nalgene Closures/Graduated, Excellent Clarity Helps Easily Identify Content Levels
Basic Material
Plastic
Closure Liner Material
Unlined
Individually Wrapped
Not Individually Wrapped
Closure Type
Screw-On
Body Material
Polycarbonate
Item
Graduated Bottle
Capacity - English
32 fl oz
Closure Included
Yes
Nominal Capacity - Metric
1 L
Clarity
Clear
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Graduated
Pre-Cleaned
None
Nominal Capacity - English
32 oz
Closure Material
Polypropylene
Shape
Square
Numbers of Bottles Included
24
Capacity - Metric
1 L
Front Closure
Screw-On

Dimensions

Overall Width - Metric
92.71 mm
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
92.71 mm
Screw Closure Size
38-430 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
28 mm
Overall Height - Metric
218 mm
Body Diameter - Metric
92 mm

Description

Lab Bottle, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.